X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12205FIOI "Manor" Mid Sized Chandelier

Item: M12205FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $504.00

Price: $336.17 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 28"
Width 25-1/2"
Diameter 25-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Frosted Ivory
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V