X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12202FIOI "Manor" Up Light Pendant

Item: M12202FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $327.00

Price: $196.20 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 26-1/2"
Width 23"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 14 lbs