X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12201FIOI "Manor" Semi Flush Mount Ceiling Light

Item: M12201FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $150.08 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 15"
Width 19-1/2"
Diameter 19-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Frosted Ivory
Shade Material Glass
Weight 8 lbs