Maxim M12068WSOI "Newport" 3 Bulb Bathroom Light
| Item: | M12068WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $91.80
Details and Dimensions
| Height | 10" |
| Width | 22-1/2" |
| Extension From Wall | 9" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 5 lbs |


