X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12065MRSN "Newport" Large Foyer Chandelier

Item: M12065MRSN
Finish: Satin Nickel / Marble
Online Availability: Available for immediate shipment

List Price: $618.00

Price: $412.21 (Pricing is for Satin Nickel / Marble)



Details and Dimensions

Height 30-1/2"
Width 31"
Diameter 31"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Marble
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Energy Star No