Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M12061MRSN
Maxim M12061MRSN "Newport" Mini Chandelier
| Item: | M12061MRSN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.20
Details and Dimensions
| Height | 13-1/2" |
| Width | 19-1/2" |
| Diameter | 19-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Voltage | 120V |
| Energy Star | No |


