X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12021FTAD "Hampton" Semi Flush Mount Ceiling Light

Item: M12021FTAD
Finish: Auburn Dusk
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $372.00

Price: $248.12



Details and Dimensions

Height 13"
Width 20"
Diameter 20"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Frosted
Shade Material Glass