Maxim M11769WSGU "La Scalla" Multi Light Pendant

Item: M11769WSGU
Finish: Gold Umber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $340.17 (Pricing is for Gold Umber)



Details and Dimensions

Height 26"
Width 16"
Length 42"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Mocha Cloud
Shade Material Glass
Suitable Installation Dry
Weight 22 lbs