X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11763WSGU "La Scalla" Up Light Pendant

Item: M11763WSGU
Finish: Gold Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28"
Width 26-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 18 lbs