Maxim M11521TCAD "Duo" Semi Flush Mount Ceiling Light
| Item: | M11521TCAD |
| Finish: | Auburn Dusk |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.00
Details and Dimensions
| Height | 10" |
| Width | 17" |
| Number of Bulbs | 2 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Textured Clear |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


