Maxim M11401WSMC "Savannah" Flush Mount Ceiling Light
| Item: | M11401WSMC |
| Finish: | Molacca Crackle |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | White Satin |
| Shade Material | Glass |
| Voltage | 120V |


