Maxim M11247SVOI "Symphony" 2 Bulb Bathroom Light
| Item: | M11247SVOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $91.80
Details and Dimensions
| Height | 11" |
| Width | 16" |
| Extension From Wall | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Soft Vanilla |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


