Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11246SVOI "Symphony" 1 Bulb Wall Sconce

Item: M11246SVOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $108.00

Price: $72.04

Details and Dimensions

Height 11"
Width 7"
Extension From Wall 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Dimmable Yes
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 1150