X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11244SVOI "Symphony" Mid Sized Chandelier

Item: M11244SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Soft Vanilla
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Color Temperature Range Warm White
Lumens 5750