Maxim M11242SVOI "Symphony" Up Light Pendant

Item: M11242SVOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $418.21



Details and Dimensions

Height 30"
Width 27"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Soft Vanilla
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 20 lbs