Maxim M11242SAOI "Symphony" Up Light Pendant
| Item: | M11242SAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $418.21
Details and Dimensions
| Height | 29-1/2" |
| Width | 27" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Screen Amber |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Product Specifications |


