X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11241SVOI "Symphony" Semi Flush Mount Ceiling Light

Item: M11241SVOI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 13"
Width 23"
Diameter 23"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Dimmable Yes
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 13 lbs
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 2106