X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11241SAOI "Symphony" Semi Flush Mount Ceiling Light

Item: M11241SAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 13"
Width 22-1/2"
Diameter 22-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Dimmable Yes
Glass Type Screen Amber
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 28 lbs
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 2016