Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11239SVOI "Symphony" Large Foyer Chandelier

Item: M11239SVOI
Finish: Oil Rubbed Bronze / Vanilla
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,647.00

Price: $1,098.55 (Pricing is for Oil Rubbed Bronze / Vanilla)

Details and Dimensions

Height 51"
Width 49"
Diameter 49"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Screen Amber (SAOI), Soft Vanilla (SVOI)
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 54 lbs
Voltage 120V