Maxim M11239SAOI "Symphony" Large Foyer Chandelier

Item: M11239SAOI
Finish: Oil Rubbed Bronze / Amber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $998.50 (Pricing is for Oil Rubbed Bronze / Amber)



Details and Dimensions

Height 51"
Width 49"
Diameter 49"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Screen Amber (SAOI), Soft Vanilla (SVOI)
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 54 lbs
Voltage 120V