Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M11238SVOI "Symphony" Large Foyer Chandelier

Item: M11238SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 46"
Width 30"
Diameter 30"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Soft Vanilla
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 8064