X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11235SAOI "Symphony" Mini Chandelier

Item: M11235SAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $372.00

Price: $248.12




Details and Dimensions

Height 21-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Dimmable Yes
Glass Type Screen Amber
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 3450