Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M11232SVOI "Symphony" 3 Bulb Bathroom Light

Item: M11232SVOI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 9"
Width 26"
Extension From Wall 10"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Dimmable Yes
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 3450