Maxim M11172EVOI "Brighton" Semi Flush Mount Ceiling Light
| Item: | M11172EVOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.00
Details and Dimensions
| Height | 12" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Embossed Vanilla |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


