Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Maxim
>
M11078FTOI
Maxim M11078FTOI "Brentwood" 3 Bulb Bathroom Light
| Item: | M11078FTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.20 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 9-1/2" |
| Width | 20-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 7 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


