Maxim M11066WSOI "Newport" 1 Bulb Wall Sconce
| Item: | M11066WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10" |
| Width | 6-3/4" |
| Extension From Wall | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


