Maxim M11063WSOI "Newport" Mid Sized Chandelier
| Item: | M11063WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $172.80 (Pricing is for Oil Rubbed Bronze / Wilshire)
Details and Dimensions
| Height | 17" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 13 lbs |
| Voltage | 120V |
| Product Specifications |


