X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11060WSOI "Malaga" Flush Mount Ceiling Light

Item: M11060WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $114.00

Price: $76.04



Details and Dimensions

Height 6"
Width 20"
Diameter 20"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Wilshire
Shade Material Glass