Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M11060MRSN
Maxim M11060MRSN "Newport" Flush Mount Ceiling Light
| Item: | M11060MRSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.60 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 6" |
| Width | 20" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


