Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M11060MRPB
Maxim M11060MRPB "Newport" Flush Mount Ceiling Light
| Item: | M11060MRPB |
| Finish: | Polished Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 6" |
| Width | 20" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


