X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11058SVOI "Soho" 3 Bulb Bathroom Light

Item: M11058SVOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 23-1/2"
Extension From Wall 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Wet
Voltage 120V