Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Maxim
>
M11050SVOI
Maxim M11050SVOI "Soho" Flush Mount Ceiling Light
| Item: | M11050SVOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 7-1/2" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Soft Vanilla |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


