Maxim M10996WSRC "Asiana" 1 Bulb Wall Sconce
| Item: | M10996WSRC |
| Finish: | Roasted Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $81.00
Details and Dimensions
| Height | 12" |
| Width | 5-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 5-3/4'' W x 4-1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Product Specifications |


