Maxim M10994WSRC "Asiana" 4 or more Bulb Bathroom Light
| Item: | M10994WSRC |
| Finish: | Roasted Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.11
Details and Dimensions
| Height | 11-1/2" |
| Width | 32" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |


