Maxim M10993WSRC "Asiana" 3 Bulb Bathroom Light
| Item: | M10993WSRC |
| Finish: | Roasted Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.00
Details and Dimensions
| Height | 11-1/2" |
| Width | 23-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


