Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M1052RP "North Church" Post Light

Item: M1052RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17"
Width 6"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Weight 4 lbs