X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1039RP "Crown Hill" Outdoor Hanging Lantern

Item: M1039RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:

List Price: $200.70

Price: $133.87 (Pricing is for Rust Patina)



Details and Dimensions

Height 26"
Width 11"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V