Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1038RP "Crown Hill" Post Light

Item: M1038RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $179.70

Price: $119.86 (Pricing is for Rust Patina)

Details and Dimensions

Height 27"
Width 11"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Weight 11 lbs