X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1037RP "Crown Hill" Outdoor Entrance Wall Light

Item: M1037RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28-1/2"
Width 11"
Extension From Wall 13-1/2"
Backplate Dimension 4-1/2'' x 13''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 15 lbs