Maxim M10179WSOI "Madera" 1 Bulb Wall Sconce
| Item: | M10179WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.20
Details and Dimensions
| Height | 9" |
| Width | 17" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Suitable Installation | Dry |


