Maxim M10177WSOI "Madera" Large Foyer Chandelier
| Item: | M10177WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $518.26
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Diameter | 32" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Energy Star | No |


