X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10171WSOI "Madera" Semi Flush Mount Ceiling Light

Item: M10171WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-1/2"
Width 20"
Diameter 20"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass