Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M10131ICSN "Basix" Up Light Pendant

Item: M10131ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 32"
Width 16-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs