Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10130WSOI "Basix" Entrance / Foyer Pendant

Item: M10130WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $192.00

Price: $128.06

Details and Dimensions

Height 25-1/2"
Width 13"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 8 lbs
Energy Star No