X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10130ICSN "Basix" Entrance / Foyer Pendant

Item: M10130ICSN
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $115.20



Details and Dimensions

Height 25-1/2"
Width 13"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 8 lbs
Energy Star No