Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M10129ICSN "Basix" Large Foyer Chandelier

Item: M10129ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 40"
Width 42"
Diameter 42"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Ice
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 37 lbs
Voltage 120V