X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10126WSOI "Basix" Linear Pendant

Item: M10126WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-1/2"
Width 36"
Length 13"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs