Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M10126ICSN "Basix" Linear Pendant

Item: M10126ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 29-1/2"
Width 36"
Length 13"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs