Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10124ICSN "Basix" Mid Sized Chandelier

Item: M10124ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $273.00

Price: $182.09

Details and Dimensions

Height 21"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V