X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10123WSOI "Basix" Mini Chandelier

Item: M10123WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $177.00

Price: $118.06



Details and Dimensions

Height 18-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V